missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Seamless Knit Thermal Liner - 13 Gauge
Description
- Comfort combined with thermal protection
- Glove composition allows for quick drying to keep hands warm
- Can be worn alone, or used as a glove liner
- Made in the USA
Spécifications
Spécifications
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Material | Polyester, Lycra |
| Product Type | Thermal Liners |
| Size | Universal |
| For Use With (Application) | Thermal Protection |
| Glove Cuff Color | White |
| Glove Cuff Style | Knit |
| Afficher plus de résultats |