missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Extra Heavyweight Terrycloth Hand Pads with Full Thumb
Description
- Extra heavyweight loop terry cloth construction
- Easily fits over gloves for additional protection
- Open top design for improved accessibility
- Full thumb coverage
Specifications
Specifications
| Color | Natural |
| Hand | Ambidextrous |
| Material | Terrycloth |
| Product Type | Hand Pads |
| Size | Universal |
| Temperature (English) Max. | 325°F |
| Temperature (Metric) Max | 160°C |
| Finger Style | Fingerless |
| Glove Cuff Style | Open |
| Length (English) | 6.5 in. |
| Show More |