missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Premium Grain Cowhide Leather Palm Work Gloves
Premium Grain Cowhide Leather Palm Work Gloves are constructed of cow grain leather with a full leather index finger, leather tips, and a leather knuckle strap. The lined palm provides additional comfort in the palm of the hand.
$160.70 - $170.80
Specifications
| Back Material | Canvas |
|---|---|
| Color | Natural, Blue |
| Grade | Premium |
| Hand | Specific |
| Material | Grain Cowhide Leather |
Description
- Premium quality grain cowhide
- Grain knuckle strap
- Heavy duty canvas back
- Gauntlet cuff
- Wing thumb
- Gunn cut
Specifications
| Canvas | |
| Premium | |
| Grain Cowhide Leather | |
| Gunn | |
| Gauntlet | |
| Y2009 |
| Natural, Blue | |
| Specific | |
| General Purpose Gloves | |
| Blue | |
| Lined | |
| Wing |