missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Cut Resistant Glove Liners
Description
- Lightweight, thin, and highly reusable white glove liner
- Provides ANSI Cut Level A1 protection
- Category II for particulates
- Can be used alone or as a glove liner
- Ambidextrous
- Made in the USA
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Glove Liners |
| Size | X-Large |
| For Use With (Application) | Cleanroom, Medical, or Semi-Conductor Industries |
| Show More |