missing translation for 'onlineSavingsMsg'
Learn More

Wells Lamont™ Jomac™ Extra Heavyweight Terrycloth Heat Resistant Mitts with Steam/Grease Barrier

Catalog No. 19048684
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19048684 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19048684 Supplier Wells Lamont™ Supplier No. M938HRL

Mitts feature a 9 in. gauntlet cuff for extended protection from high temperatures up to 450°F. A steam/grease barrier increases protection and is ideal for work in the food & beverage industries.

  • Protection from temperatures up to 450°F
  • Constructed from extra heavy weight terrycloth
  • Steam & Grease barrier for additional protection
  • Cotton-lined hand
  • 9 in. gauntlet cuff
  • Loop-out

Specifications

Color Natural
Hand Ambidextrous
Material Terrycloth
Size Large
Temperature (English) Max. 450°F
Temperature (Metric) Max 230°C
For Use With (Application) Bakeries, and Restaurant Establishments
Glove Cuff Style Gauntlet
Liner Material Cotton
Series M938HR
Length (English) 17 in.
Length (English) Cuff 9 in.
Length (Metric) 43.2 cm
Length (Metric) Cuff 23 cm
Show More Show Less