missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Economy Grade Grain Cowhide Leather Drivers Gloves
Economy Grade Grain Cowhide Leather Drivers Gloves with a gunn cut and straight thumb design to offer comfort and durability.
$59.12 - $67.11
Specifications
| Color | Natural |
|---|---|
| Grade | Economy |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19044200
|
Wells Lamont™
Y0135S |
Small |
Dozen of 12 for $59.12
Case of 12 Dozen for $650.40
|
|
|||||
|
19044201
|
Wells Lamont™
Y0135M |
Medium |
Dozen of 12 for $59.12
Case of 12 Dozen for $650.40
|
|
|||||
|
19044202
|
Wells Lamont™
Y0135L |
Large |
Dozen of 12 for $59.12
Case of 12 Dozen for $650.40
|
|
|||||
|
19044203
|
Wells Lamont™
Y0135XL |
X-Large |
Dozen of 12 for $67.11
Case of 12 Dozen for $738.12
|
|
|||||
Description
- Economy choice
- Gunn cut
- Straight thumb
- Bound hem
Specifications
| Natural | |
| Specific | |
| Driver Gloves | |
| Open | |
| Straight |
| Economy | |
| Grain Cowhide Leather | |
| Gunn | |
| Y0135 |