missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Cowhide Leather Driver Gloves with Fleece/Foam Lining
Description
- Quality grain cowhide with red fleece over foam lining for comfort and warmth
- Leather reinforced thumb
- Double shirred wrist
- Straight thumb
- Bound hem
- Gunn cut
Specifications
Specifications
| Color | Tan |
| Hand | Specific |
| Material | Cowhide Leather |
| Product Type | Driver Gloves |
| Size | X-Large |
| Style | Gunn |
| For Use With (Application) | Warehousing, Construction, Outdoors, Freezers |
| Gender | Unisex |
| Glove Cuff Color | Blue |
| Glove Cuff Style | Open |
| Show More |