missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Standard Weight Hot Mill Gloves
Standard Weight Hot Mill Gloves are constructed of standard weight, 24 oz. terrycloth and protect from temperatures up to 300°F.
Supplier: Wells Lamont™ Y6243L
Description
- Constructed of standard weight, 24 oz. terrycloth
- Gloves protect from temperatures up to 300°F
- Straight thumb
- Nap-out
Specifications
| Nap-out | |
| Terrycloth | |
| Large | |
| 149°C | |
| Safety | |
| Straight |
| Natural | |
| Hot Mill Gloves | |
| 300°F | |
| Steel Processing, Metal Handling | |
| Y6243 | |
| 24 oz. |