missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Grain Cowhide Leather Drivers Gloves, Gunn Cut
Grain Cowhide Leather Drivers Gloves featuring Gunn cut and straight thumb design offer comfort with durability and extended wear. Ideal for use in industries such as construction, farming, and warehousing.
$133.79 - $137.91
Specifications
| Color | Natural |
|---|---|
| Grade | Economy |
| Hand | Specific |
| Material | Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19050021A
|
Wells Lamont™
Y0133S |
Small |
Dozen of 12 Pair for $133.79
|
|
|||||
|
19050021B
|
Wells Lamont™
Y0133M |
Medium |
Dozen of 12 Pair for $133.79
|
|
|||||
|
19050021C
|
Wells Lamont™
Y0133L |
Large |
Dozen of 12 Pair for $133.79
|
|
|||||
|
19050021D
|
Wells Lamont™
Y0133XL |
X-Large |
Dozen of 12 Pair for $137.91
|
|
|||||
Description
- Economy choice
- Bound hem
- Straight thumb
- Gunn cut
Specifications
| Natural | |
| Specific | |
| Driver Gloves | |
| Open | |
| Straight |
| Economy | |
| Grain Cowhide Leather | |
| Gunn | |
| Y0133 |