missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Well Plate, 12-Well, Sterile
Individually wrapped and sterile.
Supplier: United Scientific™ UNWPLATE12PK10
Description
- Clear Polystyrene plate features deep uniform wells and include lids.
- Each well has an alpha-numeric marking. Sterile and individually wrapped.
- The 12-well plate measures 5 in.long x 3.25 in. wide x 0.875 in. high.
- Flat-bottomed wells are 0.75 in. deep and approximately 25 mm in diameter.
- Sold in packs of 10.
Specifications
| No Barcode | |
| Yes | |
| Not Autoclavable | |
| Lid | |
| Single-use | |
| Pipette | |
| 12 | |
| Non-treated |
| Standard | |
| 3 x 4 | |
| Individually Wrapped | |
| Clear | |
| Well Plate | |
| Polystyrene | |
| Sterile | |
| Round Bottom (U-well) |