missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Vacuum Tubing

Catalog No. 14175H
Change view
Click to view available options
Diameter (Metric) Inner:
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14175H 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14175H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy-wall vacuum hose designed for reliable performance in vacuum applications.

Rubber tubing with thick walls for pressure and vacuum work. 14-175F is black; 14-175H is red.

Specifications

Diameter (English) Inner 0.75 in.
Diameter (Metric) Inner 19 mm
Material Rubber
Diameter (English) Outer 1.75 in.
Diameter (Metric) Outer 44.5 mm
Overall Length (English) 15 ft.
Overall Length (Metric) 457 cm
Thickness (English) 0.5 in.
Thickness (Metric) 13 mm
For Use With M4C2, M6C, M8C, M12C and M16C
Color Beige
Product Type Vacuum Tubing
Show More Show Less