missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Economical High Capacity PTFE Diaphragm Vacuum Pumps
For oil-free chemical duty vacuum applications (1.5 to 760 TORR)
$10,515.53 - $15,489.08
Specifications
| Includes | Line cord and plug |
|---|---|
| Electrical Requirements | 115 V 60 Hz |
| Material | Fluoroplastic |
| For Use With | Large vacuum ovens(>5 CF), floor model rotovaps, concentrators, pilot plants, vacuum source for filtration at multiple workstations and vacuum autoclaves |
| Frequency | 60 Hz |
| Catalog Number | Mfr. No. | Flow Rate | Maximum Pressure | Weight (English) | Model | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Maximum Pressure | Weight (English) | Model | Price | Quantity & Availability | ||
|
12584500
|
Welch™
2052B 01 |
65 L/min. | 1.5 torr | 40.3 lb. | 2052 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12584503
|
Welch™
2064B 01 |
173 L/min. | 6 torr | 72.3 lb. | 2064 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12584504
|
Welch™
2067B 01 |
221 L/min. | 56 torr | 72.3 lb. | 2067 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12584502
|
Welch™
2062B 01 |
119 L/min. | 1.5 torr | 72.3 lb. | 2062 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Long life and quiet operation
- Handles corrosive gases and vapors
- High flow, continous duty
- For high vapor flow in larger scale laboratory vacuum applications
- Used where vacuum pressure requirements are to the low Torr range(∽1.5 to 56 TORR) and low maintenance is a priority
- All internal parts in contact with gases are made of chemically resistant fluoroplastics
- Superior vapor tolerance and gas ballast valve for handling heavy vapor loads. The gas ballast valve preserves the pump performance under heavy vapor load by leaking air into second stage to inhibit condensation
- Wired 115V, 60Hz with line cord and plug
Large vacuum ovens(>5 CF), floor model rotovaps, concentrators, pilot plants, vacuum source for filtration at multiple workstations, and vacuum autoclaves
Specifications
| Line cord and plug | |
| Fluoroplastic | |
| 60 Hz |
| 115 V 60 Hz | |
| Large vacuum ovens(>5 CF), floor model rotovaps, concentrators, pilot plants, vacuum source for filtration at multiple workstations and vacuum autoclaves | |
| 115 V |