missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Programmable Vacuum Controller

Catalog No. 12584507
Change view
Click to view available options
Flow Rate:
100 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
12584507 100 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12584507 Supplier Welch™ Supplier No. 1640A 01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to automatically regulate the applications vacuum level precisely, conviniently and without using precious bench space

Vacuum level can be regulated from 2 Torr to atmospheric pressure, ±1 Torr. Achieve fine control of rotary evaporation, vacuum ovens/chambers, and other common laboratory vacuum processes.

  • Intuitive, corrosion resistant design incorporates a numeric keypad, PTFE solenoid valve, and solid state ceramic sensor for precise/reproducible vacuum control
  • Dual set points, timer, memory, and repeat functions
  • Stores up to 5 programmed methods, establishing up to 2 vacuum level set points and durations for each method
  • Convenient keypad enables rapid manual vacuum level adjustment
  • Rack mountable and easy to set up
  • Works with direct or belt-drive vacuum pumps up to 100 L/min, diaphragm pumps, WOB-L™ piston pumps, water aspirators, and house vacuum systems

Rotary evaporations, centrifugal evaporations, vacuum ovens

Specifications

Accuracy ±1%
Display LED
Flow Rate 100 L/min.
Model 1640
Overall Height (English) 5.6 in.
Overall Height (Metric) 14.22 cm
Overall Length (English) 7.3 in.
Overall Length (Metric) 18.7 cm
Overall Width (English) 5.2 in.
Voltage 115 V