missing translation for 'onlineSavingsMsg'
Learn More

Welch™ DryFast™ and DryFast Ultra™ Diaphragm Vacuum Pumps

Designed for use with rotary evaporators, concentrators and vacuum ovens.

Supplier:  Welch™ 2047B01

 View more versions of this product

Catalog No. 01257510


Only null left

Includes: Pump, 6 ft. power cord and plug. (115V US Standard plug)

Description

Description

Designed for use with rotary evaporators, concentrators and vacuum ovens.

Use these oil-free DryFast vacuum pumps for applications requiring chemical resistance. DryFast pumps provide mid-range vacuum (2 to 79 torr) with easy adjustment and low maintenance. Flow rates from 25 to 70 L/min. Select a DryFast model to suit your application needs:

Applications

  • Rotary Evaporation to 40°C atmospheric B.P.: 2014B-01 (1-head design)
  • Rotary Evaporation to 100°C atmospheric B.P.: 2034B-01, 2044B-01
  • Rotary Evaporation to 40°C atmospheric B.P.: 2032B-01, 2042B-01
  • Vacuum Filtration to 2 funnels: 2014B-01 (1-head design)
  • Vacuum Filtration to 6 funnels: 2037B-01, 2047B-01
  • Vacuum Ovens to 1.5 ft3: 2042B-01
  • Vacuum Ovens to 4.5 ft3: 2047B-01

Design Advantages

  • PTFE / fluorinated contact surfaces
  • Efficient 2-head diaphragm design reduces maintenance
  • Advanced Vapor Management knob for easy vacuum adjustment
  • Compact, portable, quiet
  • Readily connects using 1/4 in. ID tubing

Certifications

CSA, CE Marked

Specifications

Chemical Identifiers

CE, CSA

Specifications

0.2 hp
11.3 kg
CE, CSA
PTFE (Pump Head), Perfluoroelastomer
21.25 lb.
60 Hz
22.3 cm
35.2 cm
70 L/min.
70 torr
25 lb.
Pump, 6 ft powercord and plug (115V US standard)
115 V 60 Hz
2047
9.6 kg
8.8 in.
13.8 in.
6.8 in.
Filtration manifolds, lab automation
115 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions