missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Compact Aspiration/Filtration Vacuum Stations: Cell Culture Aspiration Station Model 2515 Series

Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.

Supplier:  Welch™ 2515B75

 View more versions of this product

Catalog No. 01-055-13

Only null left
Explore available promotions

Includes: 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator

Description

Description

  • Bleach resistant construction for extending service life
  • Continuous vacuum level monitoring with dial vacuum gauge
  • Powered by WOB-L piston vacuum pump

Cell Culture Aspiration Station Model 2515

  • Free air displacement: CFM(L/Min) at 60Hz: 1.2(34), m3/hr(L/min) at 50Hz: 1.7(28)
  • Ultimate pressure: 70 torr (93mbar)
  • Maximum vacuum in Hg: 27.2 in.
  • Motor: 0.13 hp (93w)
  • Tubing I.D.: 0.25 in. (7mm)
  • Intake/exhaust thread NPT: 1/4
  • Dimension: 14.8L x 21W x 25.5 in.H (37.5 x 8.3 x 10cm)
  • Weight: 14.8 lb. (6.7kg)

Recommended for aspirating aqueous and bleach solutions and not for acidic, basic or organic vapors and gases

Specifications

Specifications

0.13 hp
6.7 kg
CE
2515B-75
5.98 kg
60 Hz
25.4 cm
37.5 cm
Cell Culture Aspiration Station
115 V
14.8 lb.
1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
115 V 60 Hz
13.2 lb.
34 L/min.
10 in.
14.8 in.
8.3 in.
93 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions