missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Compact Aspiration/Filtration Vacuum Stations: Aspiration/Pressure Transfer Station Model 2511 Series

Catalog No. 0105510
Change view
Click to view available options
Flow Rate:
11 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
0105510 11 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0105510 Supplier Welch™ Supplier No. 2511B75

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator

Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.

  • Bleach resistant construction for extending service life
  • Continuous vacuum level monitoring with dial vacuum gauge
  • Powered by WOB-L piston vacuum pump

Aspiration/Pressure Transfer Station Model 2511

  • Free air displacement: CFM(L/Min) at 60Hz: 0.39(11), m3/hr(L/min) at 50Hz: 0.55(9.2)
  • Ultimate pressure: 219 torr (292mbar)
  • Maximum pressure: 3.3 × 105 Pa (33psig)
  • Maximum vacuum in Hg: 21.3 in.
  • Motor: 0.033 hp (25w)
  • Tubing I.D.: 0.18 in. (5mm)
  • Intake/exhaust thread NPT: 0.18 in. (5mm) hose
  • Dimension: 28L x 21W x 25.5 in.H (11 x 8.3 x 10cm)
  • Weight: 5.7 lb. (2.5kg)

Recommended for aspirating aqueous and bleach solutions and not for acidic, basic or organic vapors and gases

Specifications

Horsepower 0.033 hp
Shipping Weight (English) 11 lb.
Shipping Weight (Metric) 5 kg
Includes 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Certifications/Compliance CE
Electrical Requirements 115 V 60 Hz
Model 2511B-75
Weight (English) 5.7 lb.
Weight (Metric) 2.5 kg
Flow Rate 11 L/min.
Frequency 60 Hz
Overall Height (English) 10 in.
Overall Height (Metric) 25.4 cm
Overall Length (English) 11 in.
Overall Length (Metric) 28 cm
Overall Width (English) 8.3 in.
Pump Type Aspiration/Pressure Transfer Station
Maximum Pressure 292 mbar
Voltage 115 V
Show More Show Less