missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Weighing Lab Spatulas Set of 3

Catalog No. 13820085
Change view
Click to view available options
Quantity:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
13820085 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820085

Spatulas feature stainless steel construction and Wooden handles. Multiple sizes allow for varied laboratory applications.

Spatulas feature stainless steel construction and Wooden handles. Multiple sizes allow for varied laboratory applications.

  • Set of 3 Spatulas: 3 in. (7.6 cm), 4 in. (10.2 cm), 5 in. (12.7 cm)
  • Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples
  • Economical
  • Flexible, Tapered blades
  • Stainless steel construction
  • Riveted wooden handles

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 3
Autoclavable Autoclavable
Product Type Spatula
Length (English) Blade 3 to 5 in.
Length (Metric) Blade 7.65cm-12.7cm
Material Stainless Steel