Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Level 1 Everyday Analysis
Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Performance Level 1 for everyday chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
$201.82 - $734.89
Specifications
| Color | Clear |
|---|---|
| Sterility | Non-sterile |
| No. of Wells | 96 |
| Plug Diameter | 8 mm |
| For Use With (Application) | HPLC, UHPLC, GC |
| Catalog Number | Mfr. No. | Pre-slit | Material | Solvent Or Alcohol Resistant | No. per Pack | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pre-slit | Material | Solvent Or Alcohol Resistant | No. per Pack | Price | Quantity & Availability | ||
|
13622370
|
Thermo Scientific™
60180M178 |
No | EVA | Alcohol Resistant | 50 Mats |
Pack of 50 Each for $734.89
|
|
||
|
03252165
|
Thermo Scientific™
60180M121 |
No | Silicone | No Resistance | 5 Mats |
Pack of 5 Each for $201.82
|
|
||
|
60180M185
|
Thermo Scientific™
60180M185 |
No | Silicone | No Resistance | 50 Mats |
Pack of 50 Each for $595.23
|
|
||
|
03252166
|
Thermo Scientific™
60180M123 |
Yes | Silicone | No Resistance | 5 Mats |
Pack of 5 Each for $209.93
|
|
||
Description
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Square 96-Well Plate Sealing Mats are designed for everyday chromatography analysis.
They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents.
These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
Performance Level 1 Mats – for Everyday Analysis
- Ideal for non-regulated labs that use water and polar solvents
- GC tested
- Suitable for HPLC/UHPLC applications
- Suitable for biopharmaceutical applications
- Suitable for QA/QC applications using core detectors
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
- Eliminate cross contamination of samples
- Resist coring and tearing
- Superior resealability after multiple injections
- WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
- Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C
Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat
- Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
- Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
- Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.
Specification Certified
- All Thermo Scientific SureSTART WebSeal mats are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
| Clear | |
| 96 | |
| HPLC, UHPLC, GC | |
| None | |
| Square |
| Non-sterile | |
| 8 mm | |
| SureSTART WebSeal Level 1 | |
| Yes | |
| WebSeal 96-well Square Well Plate |