missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures

Catalog No. 60105421
Change view
Click to view available options
Total Volume (Metric) Well:
400 μL
1200 μL
Lid:
Silicone/PTFE, 45° Septa
Silicone/PTFE, Pre-slit 45° Septa
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Total Volume (Metric) Well Lid
60105421 1200 μL Silicone/PTFE, Pre-slit 45° Septa
60105419 400 μL Silicone/PTFE, Pre-slit 45° Septa
60105420 1200 μL Silicone/PTFE, 45° Septa
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 60105421 Supplier Thermo Scientific™ Supplier No. 60180K203

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time and minimize the risk of vial contamination prior to use with 96-Well Plate Kits packaged with vials sealed with individual closures.

Save time and minimize the risk of vial contamination prior to use with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates and glass vials with pre-attached caps and septa.

Specifications

Format Standard
Lid Silicone/PTFE, Pre-slit 45° Septa
Array 8 x 12
Packaging 1 Pk.
Product Line Webseal
Color Clear
Product Type Glass Inserted Plate Kit with Individual Closures
Material Silicone, PTFE, Glass
No. of Wells 96
Volume (Metric) Working 1000 μL
Total Volume (Metric) Well 1200 μL
Well Shape Round
Includes Vial: 60180-V110; Cap: 60180-C100
No. per Pack 1
Profile Round
Quantity 1/Pk.
Well Design Square Well
Height (Metric) 45.9 mm
Outside Diameter (Metric) 7.6 mm
Show More Show Less