missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Worksafe™ Anti-fatigue Floor Mat

Catalog No. 18999848
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
18 x 24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18999848 3 x 5 ft.
18999845 18 x 24 in.
18999847 3 x 4 ft.
18999846 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18999848 Supplier Wearwell™ Supplier No. 477.78X3X5GRSBK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High performance, versatile drainage mats for use in wet and dry work areas

  • With optional 2 in. wide safety bevel unattached to mats in colors orange, yellow or black
  • Available as single workstation or can be attached together with connector strips to form any size
  • Grease resistant natural rubber
  • Dry or wet conditions
  • Versatile configuration

Specifications

Length (English) 3 ft.
Material Natural Rubber
Width (English) 5 ft.
Dimensions (L x W) 3 x 5 ft.
Thickness (Metric) 2.2 cm
Thickness (English) 0.87 in.
Type Anti-fatigue Floor Mat
Description WorkSafe Grease-resistant
Color Black