missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ WorkRite™ Mats

Catalog No. 18999893
Change view
Click to view available options
Dimensions (L x W):
91.44 x 304.8 cm
91.44 x 609.6 cm
3 x 5 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18999893 91.44 x 609.6 cm
18999892 91.44 x 304.8 cm
17986121 3 x 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18999893 Supplier Wearwell™ Supplier No. 474.12X3X20BK

missing translation for 'validMainframeMsg'

Easy to handle, lightweight drainage mats

  • High-performance drainage mats are perfect for wet commercial or industrial areas
  • Lightweight design that eases the strain of frequent cleanings, yet keeps employees quite comfortable
  • A functional flow-through pattern and underside knobs accommodate small parts or debris that falls on the floor, while the molded beveled edges allow easy access. 0.5 in. thick
  • Recycled: Item contains recycled content as described in the item detail
All-Purpose: Black rubber mats designed for use in dry areas and around water
CFR (Cutting Fluid Resistant): Gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance

Warranty and Services

One year.

Specifications

Dimensions (L x W) 91.44 x 609.6 cm
For Use With (Application) Wet, dry or greasy areas
Color Black
Material Rubber