missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ UltraSoft Tile-Top Antimicrobial Mats

Catalog No. p-3571151
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
10 x 3 ft.
Color:
Black
Blue
Charcoal Gray
Light Gray
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
191511200 3 x 2 ft. Black
191511203 3 x 2 ft. Light Gray
191511205 5 x 3 ft. Blue
191511201 3 x 2 ft. Blue
191511204 5 x 3 ft. Black
191511206 5 x 3 ft. Charcoal Gray
191511207 5 x 3 ft. Light Gray
191511202 3 x 2 ft. Charcoal Gray
19151177 10 x 3 ft. Blue
19151176 10 x 3 ft. Black
19151178 10 x 3 ft. Charcoal Gray
19151179 10 x 3 ft. Light Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 191511200 Supplier Wearwell™ Supplier No. 419.78X2X3AMBK
Only null left

100% antimicrobial mat

  • Permanent antimicrobial nonporous vinyl surface with micro-pure™ nitrile composite sponge base
  • 0.875 in. (2.22cm) double thick sponge base for extra comfort
  • Destroys microorganisms on contact
  • Extra wear layer for abrasion and chemical resistance

Not recommended for use under chairs, stools and casters, or with spiked heels.

Order Info

Mats may also be custom ordered in virtually any size or dimension to fit very large and unique spaces. Contact your Fisher Scientific Customer Service Representative for details.

Specifications

Dimensions (L x W) 3 x 2 ft.
Material Nitricell, PVC
Color Black