missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wearwell™ UltraSoft Diamond-Plate Mat
Description
Antifatigue mat designed for ultimate comfort and performance
- For heavy use areas, mats resist abrasion and most chemical spills
- Double thick sponge base made from 0.94 in. (2.4cm) immediate recovery Nitricell™ sponge
- Specially formulated blend of nitrile rubber and PVC
- Slip resistant, diamond embossed vinyl surface resists chemicals, abrasion and fire
- All edges are beveled for safety and convenience
- Recycled: Item contains recycled content as described in the item detail
Order Info
Optional colored borders available for maximum safety awareness. Contact your Fisher Scientific Customer Service Representative.
Warranty
Three year conditional.
Specifications
Specifications
| Length (Metric) | 3.05 m |
| Type | Solid Anti-fatigue Floor Mat |
| Length (English) | 10 ft. |
| Width (Metric) | 0.91 m |
| Width (English) | 3 ft. |
| Dimensions (L x W) | 10 x 3 ft. |
| Material | Double-thick Nitricell Sponge |