missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ UltraSoft Diamond-Plate Mat

Catalog No. 19042225
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
10 x 3 ft.
Color:
Black
Black/Yellow
Gray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19042225 5 x 3 ft. Black/Yellow
19042226 5 x 3 ft. Gray
19042227 5 x 3 ft. Black
19042229 3 x 2 ft. Gray
19042230 3 x 2 ft. Black
191500081 10 x 3 ft. Black
191500082 10 x 3 ft. Black/Yellow
191500092 10 x 3 ft. -
19042228 3 x 2 ft. Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19042225 Supplier Wearwell™ Supplier No. 414.1516X3X5BYL

Antifatigue mat designed for ultimate comfort and performance

  • For heavy use areas, mats resist abrasion and most chemical spills
  • Double thick sponge base made from 0.94 in. (2.4cm) immediate recovery Nitricell™ sponge
  • Specially formulated blend of nitrile rubber and PVC
  • Slip resistant, diamond embossed vinyl surface resists chemicals, abrasion and fire
  • All edges are beveled for safety and convenience
  • Recycled: Item contains recycled content as described in the item detail

Order Info

Optional colored borders available for maximum safety awareness. Contact your Fisher Scientific Customer Service Representative.

Warranty

Three year conditional.

Specifications

Dimensions (L x W) 5 x 3 ft.
Material Double-thick Nitricell Sponge
Color Black/Yellow
Width (Metric) 91.4 cm
Length (Metric) 152.4 cm