missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Tuf Sponge Mat

Catalog No. 17986129
Change view
Click to view available options
Dimensions (L x W):
91 cm x 18.3 m
91 cm x 3.6 m
5 x 3 ft.
91 x 61 cm
Color:
Black
Black with Yellow Border
Gray
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17986129 5 x 3 ft. Black
189992994 91 cm x 18.3 m Black
18999873 91 x 61 cm Black with Yellow Border
18999874 5 x 3 ft. Black with Yellow Border
19042712 5 x 3 ft. Gray
19042711 91 x 61 cm Gray
19042713 91 cm x 18.3 m Gray
19820246 91 cm x 18.3 m Black with Yellow Border
17986128 91 x 61 cm Black
17977505 91 cm x 3.6 m Black
19060511 91 cm x 3.6 m Gray
19060516 91 cm x 3.6 m Black with Yellow Border
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17986129 Supplier Wearwell™ Supplier No. 451.38X3X5BK

For use in all dry work areas

  • 0.38 in. (0.95cm) blown vinyl sponge
  • Ergonomically designed to reduce floor hardness up to 50%
  • Easily cut to fit work areas
  • Edges are rounded for safety

Order Info

Available in cut lengths to 2 ft., 3 ft. and 4 ft. up to 60 ft. (18.3cm). Contact your Fisher Scientific Customer Service Representative for ordering information.

Specifications

Material Blown-vinyl Sponge
Dimensions (L x W) 5 x 3 ft.
Color Black