missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Tile-Top Antimicrobial Mats

Catalog No. 191511212
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
3 x 10 ft.
Color:
Black
Blue
Charcoal Gray
Gray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
191511212 5 x 3 ft. Black
191511214 5 x 3 ft. Gray
191511210 3 x 2 ft. Gray
191511208 3 x 2 ft. Black
191511211 3 x 2 ft. Charcoal Gray
191511215 5 x 3 ft. Charcoal Gray
19151180 3 x 10 ft. Black
19151182 3 x 10 ft. Charcoal Gray
19151181 3 x 10 ft. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 191511212 Supplier Wearwell™ Supplier No. 420.12X3X5AMBK

Permanent antimicrobial surface destroys microorganisms on contact

  • Ideal for use in all dry work areas from packaging, banks, labs, office and behind or in front of counters
  • Unique antimicrobial Nitricell™ sponge base offers long life and resilience
  • 0.5 in. (1.3cm) sponge base for extra comfort
  • Extra wear layer for abrasion and chemical resistance

Specifications

Dimensions (L x W) 5 x 3 ft.
Thickness (English) 0.5 in.
Color Black