missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Sterile Autoclavable Antifatigue Mat

Catalog No. 191511237
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
191511237 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191511237 Supplier Wearwell™ Supplier No. 580.12X2X3GY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to prevent fatigue in sterile areas

  • Made of 0.5 in. thick nonporous, 100% antimicrobial SBR/nitrile compound
  • Flexible domed surface design provides an ideal level of comfort during long shifts
  • Can be wiped clean or autoclaved
  • Fits flat into standard autoclave
  • For use in operating rooms, pharmacies where medicines are mixed, laboratories, and radiology rooms
  • Gray

Specifications

Dimensions (L x W) 2 x 3 ft.
Description Autoclavable Mat
Thickness (English) 0.5 in.
Color Gray
Resistance Greaseproof
Width (English) 3 ft.
Material Nitrile Rubber
Length (English) 2 ft.
Certifications/Compliance USP 797 compliant