missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Static-Dissipative Antifatigue Mats No. 791

Catalog No. p-101146
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19003150A 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.
Catalog No. 19003150A Supplier Wearwell™ Supplier No. 791.12X2X3GY
Only null left
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.

Drain static electricity and reduce worker fatigue

  • Ideal for use in manufacturing and commercial environments at risk from static-electricity damage
  • Smooth vinyl surface over supportive 0.5 in. thick (1.2cm) Nitricell™ sponge base
  • Surface-to-ground and surface-to-surface resistivity are both 107 ohms
  • Gray mats with beveled edges for safety

Best results obtained when mat surface is kept clean

Specifications

Length (Metric) 61 cm
Color Black
Width (Metric) 91 cm
Length (English) 2 ft.
Width (English) 3 ft.
Dimensions (L x W) 2 x 3 ft.