missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Rejuvenator™ Connect Antifatigue Mats and Accessories

Catalog No. 191511223
Change view
Click to view available options
Dimensions (L x W):
36 x 36 in.
24 x 468 in.
Color:
Black
Style:
Female ramp
Male ramp
Mat
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Style
191511223 24 x 468 in. Black Female ramp
191511221 36 x 36 in. Black Mat
191511222 24 x 468 in. Black Male ramp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191511223 Supplier Wearwell™ Supplier No. 502.58X2X39FBK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

100% urethane antifatigue mats, provide the ultimate long-term value

  • A perfect combination of extreme comfort, performance and exceptional resilience
  • Mat is literally crush resistant
  • Only modular urethane antifatigue mat
  • Mats connect on all sides to create an exceptional ergonomic floor
  • Optional 2 in. wide (5cm) yellow bevels available for increased safety (sold separately)
  • Dense exterior skin is tear and abrasion resistant
  • Thickness: 0.625 in. (1.6cm)

Warranty

10 year resilience

Specifications

Dimensions (L x W) 24 x 468 in.
Type Solid Anti-fatigue Floor Mat
Style Female ramp
Color Black
For Use With (Application) Dry environments in Industrial, Lab and Pharma