missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Ortho Stand™ Mats

Catalog No. 18999878
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
3 x 4 ft.
Color:
Black
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
18999878 3 x 2 ft. Black
18999879 3 x 4 ft. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18999878 Supplier Wearwell™ Supplier No. 454.12X2X3BK

Domed anti fatigue mat increases circulation

  • An economical, dry area, single work area mat is ergonomically designed to increase worker comfort
  • Hollow domed surface encourages subtle changes in posture increasing circulation and lessening fatigue
  • ideal for checkout stands, manifest stations, mailing areas and punch presses

Order Info

Overall thickness: 0.5 in. (1.3cm)

Specifications

Dimensions (L x W) 3 x 2 ft.
Material Natural Rubber
Color Black