missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Diamond-Plate SpongeCote™ Mat

Catalog No. 17986124
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
10 x 3 ft.
Color:
Black
Black/Yellow
Gray
Thickness (English):
0.56 in.
0.937 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Thickness (English)
17986124 3 x 2 ft. Black 0.56 in.
17986125 3 x 2 ft. Black/Yellow 0.56 in.
17986126 5 x 3 ft. Black 0.56 in.
17986127 5 x 3 ft. Black/Yellow 0.56 in.
191303545 3 x 2 ft. Black 0.937 in.
191500084 10 x 3 ft. Black/Yellow 0.56 in.
191500083 10 x 3 ft. Black 0.56 in.
191500093 10 x 3 ft. Gray 0.56 in.
191500094 3 x 2 ft. Gray 0.56 in.
191500095 5 x 3 ft. Gray 0.56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17986124 Supplier Wearwell™ Supplier No. 415.916X2X3BK

A favorite among standing workers

  • 0.38 in. (0.95cm) thick, super resilient, Nitricell™ sponge base helps relieve fatigue
  • Nitricell is a special nitrile rubber/PVC compound designed for extreme comfort, immediate recovery and long life
  • Diamond embossed, 100% vinyl surface provides extra traction; self extinguishing, chemical and abrasion resistant
  • Beveled safety edges
  • Recycled: Item contains recycled content as described in the item detail

Order Info

Additional colored borders available. Contact your Fisher Scientific Customer Service Representative for details.

Specifications

Dimensions (L x W) 3 x 2 ft.
Color Black
Material Nitrile Rubber Composite Sponge
Thickness (English) 0.56 in.