missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ 24/Seven™ Industrial Mats

Catalog No. 19046711
Change view
Click to view available options
Dimensions (L x W):
3 x 39 in.
3 x 3 ft.
Color:
Black
Yellow
Description:
Drainage
Female Edging
Male Edging
Solid
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Description
19046711 3 x 3 ft. Black Drainage
191304561 3 x 3 ft. Black Solid
191500088 3 x 39 in. Yellow Female Edging
191500089 3 x 39 in. Yellow Male Edging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19046711 Supplier Wearwell™ Supplier No. 572.58X3X3GRBK

Ideal antidote for standing worker fatigue in wet, greasy or dry areas

  • Help keep workers productive, safe, and comfortable all day, every day
  • Hidden interlocking system connects on all four sides to quickly cover a large area
  • All-purpose natural rubber black mats designed for use in dry areas and around water
  • CFR (Cutting Fluid Resistant) gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance
  • Drainage mats feature large holes to allow fluids and debris to flow through freely
  • Solid mats provide a substantial surface for use in most dry areas where drainage is not needed
  • For extra safety attach optional 3 × 39 in. yellow safety beveled edges (female ramps snap onto protruding mat knobs; male ramps snap into underside of mat)
  • Recycled: Item contains recycled content as described in the item detail

Order Info

Mat (L x W x D): 3 x 3 ft. x 0.625 in. (0.9 x 0.9m x 1.6cm).

Specifications

Dimensions (L x W) 3 x 3 ft.
Type All-purpose Industrial Floor Mat
Color Black
Thickness (English) 0.625 in.
Description Drainage