missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ 24/Seven™ Antifatigue Mats

Catalog No. 19151191
Change view
Click to view available options
Dimensions (L x W):
3 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19151191 3 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19151191 Supplier Wearwell™ Supplier No. 572.58X3X3NBRBK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Dimensions (L x W) 3 x 3 ft.
Color Black
Thickness (English) 0.63 in.
Type Anti-fatigue Floor Mat
Material Nitrile Rubber