missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ WD-200 Series Wax Dispenser
Prevent wax blockage with heated tap using the WD-200 Series Wax Dispenser.
$17,064.50
Specifications
| Height (Metric) | 45.5 cm |
|---|---|
| Frequency | 50/60 Hz |
| Capacity (English) | 2 gal. |
| Capacity (Metric) | 7.5 L |
Includes: Power cord
Requires: 11 lb. (5 kg) Pelletized Wax
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
13311434
|
Cole-Parmer™
EW8523008 |
115 VAC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Accurate temperature control with digital display.
- Constructed of stainless steel with antimicrobial coating to inhibit bacteria growth.
- Enhanced safety with high temperature cut-off at 120°C.
- Fully insulated tank prevents heat loss and ensures the outer surface stays cool.
- This paraffin wax dispenser provides ultrafast heating for on-demand molten wax, ideal for your histology and pathology applications.
- The heated tap prevents blockage providing a smooth even flow of wax every time.
- The nondrip lever has three settings—off, on-demand pull dispense, and continuous flow.
- The 0.5 mm mesh filter screen prevents coarse particles from entering the tap.
- Temperature can be set from ambient to 70°C using digital temperature control panel.
- The on/off temperature control keeps accuracy to ±1°C.
- The 7.5 L capacity tank can melt up to 13.2 lb. (6 kg) of pelletized wax at a time.
- When set at 65°C, the unit will take approximately 90 minutes to fully melt 11 lb. (5 kg) of pelletized wax.
- Includes Power Cord.
Compliance
CE
Warranty
1 Year
Specifications
| 45.5 cm | |
| 50/60 Hz | |
| 2 gal. | |
| 7.5 L |