missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed WAVE Shoe Covers Without Non-Skid Print
Disposable non-skid shoe covers are lightweight, breathable and provide splash protection. Ideal for transitioning between clean and unclean areas. Choose from a variety of sizes and packaging options.
$175.92 - $175.92
Specifications
| Material | Polypropylene |
|---|---|
| Latex Free | Yes |
| Color | Medical Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Size | Packaging Type | Packaging Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Packaging Type | Packaging Quantity | Price | Quantity | |||
|
18009152
|
BlueMed
SHS0102BF |
Universal | 100/Bag, 10 Bags/Cs. | 1000/Cs. |
Case of 1000 Each for $175.92
|
|
|||
Description
- Made of a polypropylene fabric
- Shoe covers are 100% latex and silicone free
- Ideal use in medical and pharmaceutical environments, GMP facilities, pre-cleanroom gowning zones and general hygiene
- High quality fabric and strong welding construction
- Triple-elastic runs that allow for a smooth wrap around the foot to prevent tripping
- Available in 2 sizes: Universal to fit most shoe sizes, XL for bulkier or steel toe boots
- Available in several packaging options bags or dispensing boxes
- Non-Sterile, No anti-skid pattern on sole
Specifications
| Polypropylene | |
| Medical Blue | |
| Non-sterile | |
| Plain | |
| Ultrasonically Welded | |
| 35 gsm | |
| Controlled Environments Shoe Covers |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| Triple-elastic | |
| Medical, Pharmaceutical, GMP Facilities, Cleanroom, General PPE | |
| Splash |