missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wave Motion Shakers
Quiet operation suitable for a wide variety of applications
$2,208.06
Specifications
| Rocking Angle | 0 to 12°, Adjustable |
|---|---|
| Load Bearing Capacity (Metric) | 9.8 kg |
| Speed Range | 5 to 120 rpm |
| Voltage | 100/240 V |
| Load Bearing Capacity (English) | 22 lb. |
Includes: Dimpled rubber mat and 6 tube securing bands
| Catalog Number | Mfr. No. | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
|
88861027
|
Fisherbrand™
88861027 |
US Plug | cCSAus |
Each for $2,208.06
|
|
||||
Description
- Easy-to-adjust speed control with optimized low-speed operation
- Easy-to-adjust tilt angle with a single set screw adjustment
- Operating temperature range of 5°C to 40°C allows for use in cold rooms or incubators
- Continuous or timed operation with automatic switch-off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key.
- Two-year manufacturer's warranty
Warranty
2 years
Specifications
| 0 to 12°, Adjustable | |
| 5 to 120 rpm | |
| 22 lb. | |
| 0 min. to 99:59 hr. |
| 9.8 kg | |
| 100/240 V | |
| LED |