missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: PVC
For use with Peristaltic Pump Models 205S/CA and 205U/CA.
Supplier: Watson-Marlow 9800019 000
Description
- High Shore hardness of PVC provides high pressure and suction performance and low gas permeability
- Glass clear
- Working Temperature: 0° to 60°C
Certifications
FDA approved for use with food and is NFS listed.
Chemical Identifiers
| PVC | |
| 0.8 mm | |
| 32°F | |
| 140°F |
| 0.03 in. | |
| 205S/CA and 205U/CA peristaltic pump | |
| 0°C | |
| 60°C |
Specifications
| 0.007 in. | |
| PVC | |
| 0.8 mm | |
| 32°F | |
| 0.001 to 0.116mL/min. | |
| 140°F | |
| Manifold Tubing (Single Segment) |
| 0.19 mm | |
| 0.03 in. | |
| 205S/CA and 205U/CA peristaltic pump | |
| 0°C | |
| Orange/Red | |
| 60°C |