missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: PVC

For use with Peristaltic Pump Models 205S/CA and 205U/CA.

Supplier:  Watson-Marlow 9800165 000

 View more versions of this product

Catalog No. 14283104


Only null left

Description

Description

  • High Shore hardness of PVC provides high pressure and suction performance and low gas permeability
  • Glass clear
  • Working Temperature: 0° to 60°C

Certifications

FDA approved for use with food and is NFS listed.

Specifications

Chemical Identifiers

PVC
0.8 mm
32°F
140°F
0.03 in.
205S/CA and 205U/CA peristaltic pump
0°C
60°C

Specifications

3/50 in.
PVC
0.8 mm
32°F
0.046 to 8.26mL/min.
140°F
Manifold Tubing (Single Segment)
1.65 mm
0.03 in.
205S/CA and 205U/CA peristaltic pump
0°C
Blue/Blue
60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions