missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Single-Segment Manifold Tubing for Peristaltic Pump Models 205S/CA and 205U/CA: PVC

Catalog No. 14283103
Change view
Click to view available options
Diameter (Metric) Inner:
0.19 mm
0.38 mm
0.63 mm
0.76 mm
0.88 mm
1.02 mm
1.14 mm
1.29 mm
1.42 mm
1.52 mm
1.65 mm
2.79 mm
Flow Rate:
0.001 to 0.116mL/min.
0.001 to 0.439mL/min.
0.007 to 1.300mL/min.
0.011 to 1.89mL/min.
0.014 to 2.520mL/min.
0.019 to 3.033mL/min.
0.023 to 4.1mL/min.
0.029 to 5.27mL/min.
0.035 to 6.25mL/min.
0.04 to 7.15mL/min.
0.046 to 8.26mL/min.
0.117 to 21mL/min.
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Green
Orange/Orange
Orange/Red
Orange/White
Purple/White
Red/Red
White
Yellow
Yellow/Blue
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Flow Rate Color
14283103 1.52 mm 0.04 to 7.15mL/min. Yellow/Blue
14283101 1.29 mm 0.029 to 5.27mL/min. Green/Green
14283100 1.14 mm 0.023 to 4.1mL/min. Red/Red
14283102 1.42 mm 0.035 to 6.25mL/min. Yellow
14283104 1.65 mm 0.046 to 8.26mL/min. Blue/Blue
14283109 2.79 mm 0.117 to 21mL/min. Purple/White
1428392 0.19 mm 0.001 to 0.116mL/min. Orange/Red
1428394 0.38 mm 0.001 to 0.439mL/min. Orange/Green
1428396 0.63 mm 0.007 to 1.300mL/min. Orange/White
1428397 0.76 mm 0.011 to 1.89mL/min. Black/Black
1428398 0.88 mm 0.014 to 2.520mL/min. Orange/Orange
1428399 1.02 mm 0.019 to 3.033mL/min. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14283103 Supplier Watson-Marlow Supplier No. 9800152 000
Only null left

For use with Peristaltic Pump Models 205S/CA and 205U/CA.

  • High Shore hardness of PVC provides high pressure and suction performance and low gas permeability
  • Glass clear
  • Working Temperature: 0° to 60°C

Certifications

FDA approved for use with food and is NFS listed.

Specifications

Diameter (English) Inner 1/20 in.
Diameter (Metric) Inner 1.52 mm
Material PVC
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 205S/CA and 205U/CA peristaltic pump
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Flow Rate 0.04 to 7.15mL/min.
Color Yellow/Blue
Max. Operating Temperature (English) 140°F
Max. Operating Temperature (Metric) 60°C
Product Type Manifold Tubing (Single Segment)
Show More Show Less