missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Sci-Q 403U/VM Precision Multichannel Pumps

Catalog No. 14284138
Change view
Click to view available options
Flow Rate:
0.001 to 3.4 mL/min.
0.003 to 17 mL/min.
Channels:
2
4
Overall Length (English):
6.87 in.
8.37 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Channels Overall Length (English)
14284138 0.003 to 17 mL/min. 4 8.37 in.
14284136 0.003 to 17 mL/min. 2 6.87 in.
14284130 0.001 to 3.4 mL/min. 2 6.87 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14284138 Supplier Watson-Marlow Supplier No. 040.3K1V.M4A

Requires

Tubing (sold separately; search for Watson-Marlow Pump Tubing)

Precise two-, three- and four-channel pumps designed for flows from 0.001 to 17mL/min.

  • Membrane keypad control with LED display for speed and direction
  • Can be remotely controlled Accept manifold tubing to closely match the flow range
  • Feature 10 stainless-steel rollers for low pulsation; spring-loaded tracks for long tube life
  • With individual occlusion adjustment on each channel for precise flow control

Order Info

For 100-120VAC 50/60Hz, single phase. Tubing sold separately (online)

Specifications

Certifications/Compliance CE
Channels 4
Display Type LED
Enclosure Rating IP21 Wipedown
Flow Rate 0.003 to 17 mL/min.
Motor Speed 2.5 to 50 rpm
Reversible Yes
External Control Membrane keypad
Model Sci-Q 403U/VM
Noise Level <70 dB (A)
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Overall Length (English) 8.37 in.
Overall Length (Metric) 21.2 cm
Overall Width (English) 4.13 in.
Overall Height (English) 4.5 in.
Overall Height (Metric) 11.3 cm
Shipping Weight (English) 5.5 lb.
Shipping Weight (Metric) 2.5 kg
Electrical Requirements 110/120 V 60 Hz
Voltage 110/120 V
Frequency 60 Hz
Show More Show Less