missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Sci-Q 403U/VM Precision Multichannel Pumps
Precise two-, three- and four-channel pumps designed for flows from 0.001 to 17mL/min.
Supplier: Watson-Marlow 040.371V.M2A
Requires : Tubing (sold separately; search for Watson-Marlow Pump Tubing)
Description
- Membrane keypad control with LED display for speed and direction
- Can be remotely controlled Accept manifold tubing to closely match the flow range
- Feature 10 stainless-steel rollers for low pulsation; spring-loaded tracks for long tube life
- With individual occlusion adjustment on each channel for precise flow control
Order Info
For 100-120VAC 50/60Hz, single phase. Tubing sold separately (online)
Chemical Identifiers
| CE | |
| IP21 Wipedown | |
| Membrane keypad | |
| <70 dB (A) | |
| 41°F | |
| 5°C | |
| 4.5 in. | |
| 5.5 lb. | |
| 110/120 V 60 Hz | |
| 60 Hz |
| LED | |
| Yes | |
| Sci-Q 403U/VM | |
| 104°F | |
| 40°C | |
| 4.13 in. | |
| 11.3 cm | |
| 2.5 kg | |
| 110/120 V |
Specifications
| CE | |
| LED | |
| 0.001 to 3.4 mL/min. | |
| Yes | |
| Sci-Q 403U/VM | |
| 104°F | |
| 40°C | |
| 6.87 in. | |
| 4.13 in. | |
| 11.3 cm | |
| 2.5 kg | |
| 110/120 V |
| 2 | |
| IP21 Wipedown | |
| 0.5 to 10 rpm | |
| Membrane keypad | |
| <70 dB (A) | |
| 41°F | |
| 5°C | |
| 17.7 cm | |
| 4.5 in. | |
| 5.5 lb. | |
| 110/120 V 60 Hz | |
| 60 Hz |