missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Marprene

Catalog No. 14283184
Change view
Click to view available options
Diameter (Metric) Inner:
0.38 mm
0.5 mm
0.63 mm
0.88 mm
1.02 mm
1.14 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.05 mm
2.29 mm
2.54 mm
2.79 mm
Material:
Marprene
TPE
Color:
Blue/Blue
Green/Green
Orange/Green
Orange/Orange
Orange/White
Orange/Yellow
Purple/Black
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Material Color
14283184 2.79 mm Marprene Purple/White
14283169 0.38 mm Marprene Orange/Green
14283170 0.5 mm TPE Orange/Yellow
14283171 0.63 mm Marprene Orange/White
14283173 0.88 mm Marprene Orange/Orange
14283174 1.02 mm Marprene White
14283175 1.14 mm Marprene Red/Red
14283179 1.65 mm Marprene Blue/Blue
14283181 2.05 mm TPE Purple/Purple
14283177 1.42 mm Marprene Yellow
14283178 1.52 mm Marprene Yellow/Blue
14283180 1.85 mm Marprene Green/Green
14283182 2.29 mm Marprene Purple/Black
14283183 2.54 mm Marprene Purple/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 14283184 Supplier Watson-Marlow Supplier No. 979.0279.000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double pump segment manifold tubing — use one, transfer to the other for double life.

  • Made from autoclavable marprene
  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

Specifications

Diameter (English) Inner 1/10 in.
Diameter (Metric) Inner 2.79 mm
Material Marprene
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 323S/MC peristaltic pump
Packaging Quantity 50 ft.
Flow Rate 0.67 to 47 (four roller pump), 0.47 to 33 (eight roller pump)mL/min.
Color Purple/White
Product Type Double Segment Tubing