missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Marprene

Double pump segment manifold tubing — use one, transfer to the other for double life.

Supplier:  Watson-Marlow 979 0050 000

 View more versions of this product

Catalog No. 14283170


Only null left

Description

Description

  • Made from autoclavable marprene
  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

Specifications

Chemical Identifiers

0.03 in.
0.8 mm
Double Segment Tubing

Specifications

Autoclavable
0.5 mm
0.03 in.
For 401U/DM2 and 401U/DM3
0.013 to 0.92 (four roller pump), 0.012 to 0.830 (eight roller pump)mL/min.
Double Segment Tubing
0.019 in.
TPE
0.8 mm
6 Pk
Orange/Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions