missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Watson Marlow External Peristaltic Pump
Description
- Watson Marlow 114 DV pump head
- Flow rate 0.01 - 183 mL/min
- Pump speed 0.5 rpm - 250 rpm
- Reversible direction of rotation
Specifications
Specifications
| Control Type | Digital Variable Speed |
| Display Type | LED |
| Flow Rate | 0.01 - 183 mL/min |
| Maximum Pressure | Dependent on tubing |
| Motor Speed | 0.5 - 250 rpm |
| Reversible | Yes |
| Voltage | 21 to 24 VDC |