missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Bioprene™ Continuous Biopharm Tubing

Suitable for upstream and downstream biopharmaceutical processes.

Supplier:  Watson-Marlow 933.0005.010

 View more versions of this product

Catalog No. 14285011


Only null left

Description

Description

  • Offers exceptionally long peristaltic life, ensuring process security
  • Broad chemical compatibility; especially resistant to strong acids, alkalis and oxidizing agents
  • Widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration
  • Ideal for media feed and pH control in fermentation and metering tablet coating materials
  • Suitable for a variety of applications in the food and beverage industry, especially product transfer and metering
  • Operating pressures of 0-30 psi can be achieved
  • LoadSure tube element (P/N 14-285-009) increases the pressure capability up to a maximum of 100 psi

Specifications

Chemical Identifiers

5°C
Opaque Beige
80°C
Bioprene Tubing

Specifications

15 m
1.05 mm
Bore: 0.5 mm
80°C
0.041 in.
5°C
Opaque Beige
Bioprene Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions