missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Bioprene™ Continuous Biopharm Tubing
Suitable for upstream and downstream biopharmaceutical processes.
Supplier: Watson-Marlow 933.0008.016
Description
- Offers exceptionally long peristaltic life, ensuring process security
- Broad chemical compatibility; especially resistant to strong acids, alkalis and oxidizing agents
- Widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration
- Ideal for media feed and pH control in fermentation and metering tablet coating materials
- Suitable for a variety of applications in the food and beverage industry, especially product transfer and metering
- Operating pressures of 0-30 psi can be achieved
- LoadSure tube element (P/N 14-285-009) increases the pressure capability up to a maximum of 100 psi
Chemical Identifiers
| 5°C | |
| Opaque Beige | |
| 80°C | |
| Bioprene Tubing |
Specifications
| 15 m | |
| 1.6 mm | |
| Bore: 0.8 mm (1/32 in.) | |
| 80°C |
| 1/16 in. | |
| 5°C | |
| Opaque Beige | |
| Bioprene Tubing |