missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Bioprene™ Continuous Biopharm Tubing
Description
- Offers exceptionally long peristaltic life, ensuring process security
- Broad chemical compatibility; especially resistant to strong acids, alkalis and oxidizing agents
- Widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration
- Ideal for media feed and pH control in fermentation and metering tablet coating materials
- Suitable for a variety of applications in the food and beverage industry, especially product transfer and metering
- Operating pressures of 0-30 psi can be achieved
- LoadSure tube element (P/N 14-285-009) increases the pressure capability up to a maximum of 100 psi
Specifications
Specifications
| Overall Length (Metric) | 15 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |
| Min. Operating Temperature (Metric) | 5°C |
| Tubing Size | Bore: 3.2 mm (1/8 in.) |
| Color | Opaque Beige |
| Max. Operating Temperature (Metric) | 80°C |
| Product Type | Tubing |