missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow MCX Five-Channel Extension Pumphead for 300 Series Pumps

Catalog No. p-158646
Change view
Click to view available options
No. of Rollers:
4
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Rollers
14283167 8
14283166 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14283167 Supplier Watson-Marlow Supplier No. 033.6851.000
Only null left

Interchangeable microcassette extention pumpheads for 300 series OEM laboratory transfer pumps allows for multi-channel pumping.

MCX microcassete five-channel pumpheads are designed to provide affordable precision for multi-channel low-flow applications.

  • Removeable cassettes may be pre-loaded with tubing elements
  • Extension pumpheads snap fit in seconds
  • Four rollers for higher flow rates up to 53mL/min. 
    Eight rollers for higher precision up to 36 mL/min.
  • Extension pumpheads can be added to give up to 15 channels
  • Twin segment tubing doubles pumping life
  • Cassettes may be removed without disturbing other channels
  • Works with Watson-Marlow 300 series OEM pump drives

Specifications

Channels 5
Flow Rate 0.001 to 0.48 mL/revolution (0.13 to 2.79 mm bore)
Maximum Pressure 2 to 1 bar (0.5 to 2.79mm bore)
Motor Speed 110 rpm max.
For Use With All Watson-Marlow 300 Series motors and controllers, including the 323S/MC multichannel pump
Material Aluminum (Rotor), Carbon Steel (Bearings), Kematal (Cassette), Nylatron (Rollers)
No. of Rollers 8
Dimensions (L x W x H) 94D x 74W x 78 mmH ( Int.), 106D x 91W x 78 mmH (Ext.) and allow 60 mmH clearance for tube removal