missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow MCX Five-Channel Extension Pumphead for 300 Series Pumps
Description
MCX microcassete five-channel pumpheads are designed to provide affordable precision for multi-channel low-flow applications.
- Removeable cassettes may be pre-loaded with tubing elements
- Extension pumpheads snap fit in seconds
- Four rollers for higher flow rates up to 53mL/min.
Eight rollers for higher precision up to 36 mL/min. - Extension pumpheads can be added to give up to 15 channels
- Twin segment tubing doubles pumping life
- Cassettes may be removed without disturbing other channels
- Works with Watson-Marlow 300 series OEM pump drives
Specifications
Specifications
| Channels | 5 |
| Flow Rate | 0.001 to 0.48 mL/revolution (0.13 to 2.79 mm bore) |
| Maximum Pressure | 2 to 1 bar (0.5 to 2.79mm bore) |
| Motor Speed | 110 rpm max. |
| Material | Aluminum (Rotor), Carbon Steel (Bearings), Kematal (Cassette), Nylatron (Rollers) |
| No. of Rollers | 8 |
| Dimensions (L x W x H) | 94D x 74W x 78 mmH ( Int.), 106D x 91W x 78 mmH (Ext.) and allow 60 mmH clearance for tube removal |
| For Use With (Equipment) | All Watson-Marlow 300 Series motors and controllers, including the 323S/MC multichannel pump |