missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pelican™ Watertight Equipment Cases
Description
- Strong-yet-lightweight cases are dustproof and crushproof
- O-ring seal
- Automatic pressure equalization valve
- Stainless-steel hardware
- Pick N' Pluck™ with convoluted lid foam
- Easy-open, double-throw latches (except Model 1120)
- Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
- Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings
Order Info
Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.
Warranty
Lifetime guarantee
Specifications
Specifications
| Product Type | Watertight Equipment Case |
| Color | Black |
| Material | Polypropylene, Polyurethane Foam |
| Closure Type | Double throw latches, padlock protectors |
| Depth (English) | 9 in. |
| Depth (English) Interior | 7.6 in. |
| Depth (Metric) | 22.86 cm |
| Depth (Metric) Interior | 19.3 cm |
| Dimensions (L x W) | 22 x 13.81 in. (55.88 x 35.07 cm) |
| Includes | Rubber over-molded top and side handles |
| Show More |